Shop All Plug & Connector Accessories
Amphenol
26482 DC PLUG SZ 8 CAD OD
Mfr # MS31818CW
Zoro # G707658020
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Color Olive Drab
- Shell Material Aluminum Alloy
- Grommet & Seals Material Silicone
- Shielding No
- Connector Type Dust Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # MS31818CW
- Zoro # G707658020
- Country of Origin United States
- Category Plug & Connector Accessories
Details
Shell Color | Olive Drab |
Shell Material | Aluminum Alloy |
Grommet & Seals Material | Silicone |
Shielding | No |
Connector Type | Dust Cap |
Specification | MIL-DTL-26482 |
Shell Plating | Olive Drab Cadmium |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 30 mm, Red (HT8AAR)
- NOARK Overload 1.8-2.5A 3 Pole (RHU-5-2.5)
- ALLEN TEL Cat 5e Jack Module, Black (AT55-00)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- AMPHENOL 5015 D/C PLUG 24 CAD OD (MS2504224D)
- AMPHENOL 26482 DC RECP SZ 14 CAD OD (MS318114NW)
- HUBBELL Boot, Weatherproof, 15a (HBL7440V)
- GE 9 1/8 in H x 7 1/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U013C)
- ERICSON Plug Sealing Cap Small , Perma-Tite, Wtr (15PW)
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- HUBBELL Cap, White, 300/400A Female Single Pole (HBLFCAPW)
- Amphenol Plug & Connector Accessories