Shop All Plug & Connector Accessories
Amphenol
26482 DC PLUG SZ 24 CAD OD
Mfr # MS318024CW
Zoro # G807658029
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Dust Cap
- Shielding No
- Shell Plating Olive Drab Cadmium
- Shell Color Olive Drab
- Specification MIL-DTL-26482
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # MS318024CW
- Zoro # G807658029
- Country of Origin United States
- Category Plug & Connector Accessories
Details
Connector Type | Dust Cap |
Shielding | No |
Shell Plating | Olive Drab Cadmium |
Shell Color | Olive Drab |
Specification | MIL-DTL-26482 |
Shell Material | Aluminum Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Toggel Switch Operator, 22mm, Black (ZB4BD48)
- IFM Single-Ended Cordset, 10 m L Cable (EVC143)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 4A @ 240V AC, Actuator Location: Side (XCKJ10559D)
- BELL OUTDOOR Masonry Box, Box Accessory, 5 Gang, Steel, Electrical Box (699)
- AMPHENOL 5015 D/C PLUG 24 CAD OD (MS2504224D)
- AMPHENOL 26482 DC RECP SZ 14 CAD OD (MS318114NW)
- LEVITON Grnd Connector 20A 125V (05369-00C)
- LEVITON Pvc Ground Conn 3Wire15A (515CV-000)
- HUBBELL Boot, Weatherproof (HBL6018)
- EATON 50A NEMA 14-50R 125V/250V RV Utility Power Outlet (CHU1S)
- GE 9 1/8 in H x 7 1/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U013C)
- Amphenol Plug & Connector Accessories