Shop All Plug & Connector Accessories
Amphenol
26482 DC PLUG SZ 20 CAD OD
Mfr # MS318120CW
Zoro # G107657951
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Plating Olive Drab Cadmium
- Specification MIL-DTL-26482
- Shielding No
- Connector Type Dust Cap
- Grommet & Seals Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # MS318120CW
- Zoro # G107657951
- Country of Origin United States
- Category Plug & Connector Accessories
Details
Shell Plating | Olive Drab Cadmium |
Specification | MIL-DTL-26482 |
Shielding | No |
Connector Type | Dust Cap |
Grommet & Seals Material | Silicone |
Shell Material | Aluminum Alloy |
Shell Color | Olive Drab |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 5AWG, 4In (GAR1726)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Red (HS365-S100-RED)
- EATON WIRING DEVICES Switch Inline Brown 3A 120V (933B-BOX)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 12, 13, Hinged (N12242408)
- AMPHENOL 26482 DC RECP SZ 14 CAD OD (MS318114NW)
- AMPHENOL 5015 D/C PLUG 24 CAD OD (MS2504224D)
- AMPHENOL 5015 DC PLUG 14 BLK ANOD (MS2504214DA)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 5FT- Beige (PE-5FT-UL-BE)
- HUBBELL Repl. Cover Assembly, IEC, MI, 100A (CA100MI)
- LEVITON PLUG 3-WIRE 15A ORANGE (515PV-0OR)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 50FT- Black (PE-50FT-UL-BK)
- Amphenol Plug & Connector Accessories