Shop All Plug & Connector Accessories
Amphenol
26482 DC PLUG SZ 18 CAD OD
Mfr # MS318118CW
Zoro # G607657956
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Material Aluminum Alloy
- Specification MIL-DTL-26482
- Connector Type Dust Cap
- Shell Plating Olive Drab Cadmium
- Shell Color Olive Drab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # MS318118CW
- Zoro # G607657956
- Country of Origin United States
- Category Plug & Connector Accessories
Details
Shell Material | Aluminum Alloy |
Specification | MIL-DTL-26482 |
Connector Type | Dust Cap |
Shell Plating | Olive Drab Cadmium |
Shell Color | Olive Drab |
Shielding | No |
Grommet & Seals Material | Silicone |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO 50AMPPOWERGRIPREPLACEMENTMALEPLUG125-250V/12500W, CCSAUS, BULK (55252)
- SQUARE D Load Center, 20 Spaces, 125A, 120/240V (QO320L125GRB)
- LEVITON Outdoor Cvr Plate (4976-GY)
- LEVITON White 1 gang Thermoset Plastic Wall Plate (80401-2AW)
- AMPHENOL 5015 D/C PLUG 24 CAD OD (MS2504224D)
- AMPHENOL 26482 DC RECP SZ 14 CAD OD (MS318114NW)
- AMPHENOL 5015 DC PLUG 14 BLK ANOD (MS2504214DA)
- HUBBELL Boot, Weatherproof, Blk (HBL6024)
- STOCKCAP Electrical Connector Caps Polyethylene-CE-40-LDPE-MAROON, 50PK (104667)
- EATON WIRING DEVICES Angle Ground Plug 15A Wh (020-515AN-00W)
- HUBBELL Single Pole Connector, Protective Cap, Blu (HBL15FCAPBL)
- Amphenol Plug & Connector Accessories