Shop All Plug & Connector Accessories
Amphenol
26482 DC PLUG SZ 18 CAD OD
Mfr # MS318018CW
Zoro # G507657995
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Plating Olive Drab Cadmium
- Shell Color Olive Drab
- Shell Material Aluminum Alloy
- Connector Type Dust Cap
- Shielding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # MS318018CW
- Zoro # G507657995
- Country of Origin United States
- Category Plug & Connector Accessories
Details
Shell Plating | Olive Drab Cadmium |
Shell Color | Olive Drab |
Shell Material | Aluminum Alloy |
Connector Type | Dust Cap |
Shielding | No |
Specification | MIL-DTL-26482 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KLKD020)
- EATON Cutler-Hammer 480VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3CB)
- REMKE Cord Grip, Steel, 3/8" NPT, .312-.375 (RSRS-006)
- SQUARE D Circuit breaker accessory, PowerPact H, shield, lug, long (S37449)
- AMPHENOL 5015 D/C PLUG 24 CAD OD (MS2504224D)
- AMPHENOL 5015 DC PLUG 14 BLK ANOD (MS2504214DA)
- AMPHENOL 26482 DC RECP SZ 14 CAD OD (MS318114NW)
- MARINCO 205R Marinco 20A 125V Receptacle, Locking (205R)
- HUBBELL Cover Assembly, Gray (CA60)
- HUBBELL Boot, Weatherproof, Blk (HBL6036)
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- Amphenol Plug & Connector Accessories