Shop All Plug & Connector Accessories
Amphenol
26482 DC PLUG SZ 18 BLK ANOD
Mfr # MS318018CA
Zoro # G507163786
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Dust Cap
- Shell Color Black
- Specification MIL-DTL-26482
- Shell Material Aluminum Alloy
- Shell Plating Black Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # MS318018CA
- Zoro # G507163786
- Country of Origin United States
- Category Plug & Connector Accessories
Details
Connector Type | Dust Cap |
Shell Color | Black |
Specification | MIL-DTL-26482 |
Shell Material | Aluminum Alloy |
Shell Plating | Black Anodized |
Shielding | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN COMPACT Series 2 Tubes, 2000x45x60mm, Aluminum (CCS2T20)
- JONARD TOOLS Punchdown Tool, 66 and 110 Blades (EPD-91461)
- LEVITON Ivory 3 gang Thermoplastic Nylon Decora/GFCI Wall Plate Cover 1 pk (PJ263-00I)
- CALCONDUIT Nipple, 2 in. x 6 in., GRC (876690)
- AMPHENOL 5015 D/C PLUG 24 CAD OD (MS2504224D)
- AMPHENOL 26482 DC RECP SZ 14 CAD OD (MS318114NW)
- HUBBELL Boot, Weatherproof, Blk (HBL6036)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 1875W (PP4DD-515-B12K-515)
- HUBBELL 20/30A Twist-Lock Shroud 2P 3W WT (HBLSS3)
- LEVITON Leviton 3W101-0GY 2 Pole 3 Wire Grounding Plug Gray (3407376)
- LEVITON Plug Turnlk 3W 30A 125V (02611-0PB)
- Amphenol Plug & Connector Accessories