Shop All Plug & Connector Accessories
Amphenol
26482 DC PLUG SZ 16 CAD OD
Mfr # MS318020CW
Zoro # G707658150
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Material Aluminum Alloy
- Connector Type Dust Cap
- Shell Plating Olive Drab Cadmium
- Specification MIL-DTL-26482
- Shielding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # MS318020CW
- Zoro # G707658150
- Country of Origin United States
- Category Plug & Connector Accessories
Details
Shell Material | Aluminum Alloy |
Connector Type | Dust Cap |
Shell Plating | Olive Drab Cadmium |
Specification | MIL-DTL-26482 |
Shielding | No |
Shell Color | Olive Drab |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch Toggle, 20 Amp, On/Off, SPST, (82-2221)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Red (WL901-10-RED)
- SQUARE D Overload Relay, 45 to 135A, Class 10/20, 3P (9065ST420)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP2346)
- AMPHENOL 26482 DC RECP SZ 14 CAD OD (MS318114NW)
- AMPHENOL 5015 D/C PLUG 24 CAD OD (MS2504224D)
- LEVITON Leviton 4995494 10-30R Dryer Receptacle Oulet; Black - 30A (4995494)
- GE 9 1/8 in H x 7 1/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U010C010)
- LEVITON LOCKING PLUG 20A 250V (02321-0PB)
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- EATON WIRING DEVICES Plug Gfci 15Amp Yellow (14880002-6)
- Amphenol Plug & Connector Accessories