Shop All Plug & Connector Accessories
Amphenol
26482 DC PLUG SZ 12 CAD OD
Mfr # MS318012CW
Zoro # G807658081
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding No
- Connector Type Dust Cap
- Shell Plating Olive Drab Cadmium
- Specification MIL-DTL-26482
- Shell Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # MS318012CW
- Zoro # G807658081
- Country of Origin United States
- Category Plug & Connector Accessories
Details
Shielding | No |
Connector Type | Dust Cap |
Shell Plating | Olive Drab Cadmium |
Specification | MIL-DTL-26482 |
Shell Material | Aluminum Alloy |
Shell Color | Olive Drab |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Recoil Assembly (28400-Z1C-315ZA)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BF3)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 2-20R, Black (HBL5552B)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 5 ft. (3427)
- AMPHENOL 26482 DC RECP SZ 14 CAD OD (MS318114NW)
- AMPHENOL 5015 D/C PLUG 24 CAD OD (MS2504224D)
- LEVITON Grd Cord Outl 15A-Blk (3W102-00E)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 50FT- Black (PE-50FT-UL-BK)
- GE Steel Power Inlet, 14-3/8 in H, 5-3/16 in D, NEMA 3R (U030N)
- GE 7 1/8 in H, 5 3/16 in D, Unmetered Surface Power Outlet (U010)
- HUBBELL Boot, Weatherproof, Blk (HBL6023)
- Amphenol Plug & Connector Accessories