Shop All D-Sub Connectors
Amphenol
25 SKT ST PCB STL ZN NI
Mfr # M24308233K
Zoro # G207588971
product price: $64.45
/ea
$64.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 1000
- Amps 7.5A
- Operating Temp. -67 to +257 °F (-55 to +125 °F)
- Shell Plating Yellow Zinc
- Contact Plating Gold over Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # M24308233K
- Zoro # G207588971
- Country of Origin United States
- Category D-Sub Connectors
Dimensions
Contact Size | 25#20 |
Details
Operating Voltage AC V RMS Max | 1000 |
Amps | 7.5A |
Operating Temp. | -67 to +257 °F (-55 to +125 °F) |
Shell Plating | Yellow Zinc |
Contact Plating | Gold over Nickel |
Contact Mating Life | 500 |
Contact Material | Copper Alloy |
Contacts Supplied | Yes |
Grommet and Seals Material | Silicone |
Shell Material | Steel |
Termination Method | PCB |
Mounting Type | Wall Mount |
Insert Material | Themoplast |
Shell Color | Yellow |
Contact Style | Socket |
Connector Type | Rectangular |
Connector Style | Receptacle |
No of Contacts | 25 |
Sealing | Unsealed |
Insert Arrangement | 3-25 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Voice and Data Patch Cord, Black, 3 ft L (41033)
- ANTAIRA 10-Port Industrial PoE+ Gigabit Unmanaged Ethernet Switch (LNP-1002C-SFP)
- EXELL BATTERY Alkaline Watch Battery AG13 A76 1.5V LR44 (A76PX)
- SENSORSWITCH Motion Snsr, PIR, 120-277V AC, Wht (WSXA WH)
- AMPHENOL DSUB DE ROUND CC NICKEL (M850494823N)
- SWE-TECH 3C DB15 Male Mac / Joystick Crimp Housing (FWT3309-015M)
- ITT CANNON DSUB DA DEEP STRT BS CAD (M850494812F)
- ITT CANNON 030-8587-010 (CB1614P)
- ITT CANNON 030-8587-000 (CB1616P)
- ITT CANNON DSUB 9M CRIMP LC TIN (DEU9PK87F0)
- CINCH DSUB 9M CRIMP GF TIN (DEU9PTI)
- Amphenol D-Sub Connectors