Shop All Automotive Wires & Cables
Amphenol
12C STRT FLNG REC GRN SN C KEY
Mfr # AT15-12PC-BM16
Zoro # G811329410
product price: $7.11
/ea
$7.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AT15-12PC-BM16
- Zoro # G811329410
- Country of Origin Mexico
- Category Automotive Wires & Cables
Description
Amphenol Sine Systems AT Series connectors are designed as an IP68/69K rated mated, high-performance, cost-effective, thermoplastic solution with superior environmental seals, seal retention capabilities and are designed for use with 14-22AWG with size 16 contacts handling up to 13A. Also available in BoardLock, StructurePlus, HYPERBUSS and PanelMate Series connectors. In addition, all of the AT Series connectors have been developed to be compatible with all other existing standard products industry-wide. Available in 2, 3, 4, 6, 8, 12, 13 Mixed, 15 Mixed and 18 positions 14-22AWG, 13A, Size 16 Thermoplastic housing with integrated latch for mating High temperature silicone seals provide superior sealing Wedgelocks ensure proper contact alignment & retention Compatible with existing standard products industry-wide Applications: Marine, Heavy Equipment, Agricultural, Automotive, Alternative Energy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Carburetor Fits Walbro Wt-895-1 Packaging Type Oem Package 615-012 (615-012)
- RAYBESTOS 09 Volvo C30; 09 Volvo C70; 09 Vol Rotor, 980550Fzn (980550FZN)
- WIX FILTERS Cartridge Hyd Filter, 51518 (51518)
- DISCO Blk Nyln Fender Grommets 5.5mm Hole 18mm Stem L PK15 (10988PK)
- AMPHENOL AT 6C 16 AWG PIN REC KIT (AT04-6P-KIT01)
- AMPHENOL AT 2C 16 AWG SKT PLG (AT06-2S)
- ZEROSTART Weatherproof Receptacle Only - 4 Hole Square Flange, Chrome Plated (8606080)
- ANCOR Black 1/0 AWG Battery Cable - 100' (116010)
- PIONEER CABLE Accelerator, CA-8720 (CA-8720)
- AFTERMARKET Stewart Warner Instrument Oil Pressure Gauge (SWI-82304-JN)
- PACER GROUP Pacer Red 2 AWG Battery Cable, 100' (WUL2RD-100)
- Amphenol Automotive Electrical