Shop All Thumb Screws
Ampg
Thumb Screw, 1/2"-13 Thread Size, Round, Black Oxide Steel, 3 in Lg
Mfr # Z2176
Zoro # G0722904
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Head Shape Round
- Material Steel
- Finish Black Oxide
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z2176
- Zoro # G0722904
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 3 in |
Details
Head Shape | Round |
Material | Steel |
Finish | Black Oxide |
Head Material | Steel |
Item | Thumb Screw |
Head Type | Knurled |
System of Measurement | Inch |
Description
Thumb Screw, 1/2-13X3 Rd Hd Dog Pt, Stl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 25 PK (N04104.037.0325)
- ARROW FASTENER Cable Staples, T25, 18 ga, Round Crown, 7/16 in Leg L, Steel, 1100 PK (257)
- ZORO SELECT #4-40 x 7/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0043)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK (M07000.050.0060)
- AMPG Thumb Screw, #10-24 Thread Size, Round, Black Oxide Steel, 2 in Lg (Z2142)
- AMPG Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 2-1/2 in Lg (Z2151)
- AMPG Thumb Screw, 1/4"-20 Thread Size, Knurl High Head Shoulder, Plain 18-8 Stainless Steel, 1 in Lg (Z2346SS)
- AMPG Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 2 in Lg (Z2150)
- AMPG Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1 in Lg (Z2148)
- AMPG Thumb Screw, 1/4"-28 Thread Size, Knurl Narrow Head, Plain Stainless Steel, 1 in Lg (Z0785)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.75 to 0.78 in Head Ht, 3/4 in Lg (TSI0310075S0-010P)
- Ampg Thumb Screws