Shop All Thumb Nuts
Ampg
Thumb Nut, #6-32 Size, SS Grade 316
Mfr # NUT682632
Zoro # G0640670
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #6-32
- Nut Style Thumb
- Basic Material Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # NUT682632
- Zoro # G0640670
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #6-32 |
Width Across Flats | 3/4" |
Nut Height | 5/8" |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Item | Thumb Nut,#6-32 Size,SS Grade 316 |
Nut Standards | NC-UNC Threads |
Description
Thumb Nut,#6-32 Size,SS Grade 316
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #16, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51886)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 10 PK (U01200.075.0125)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Yellow Finish, 5 PK (U38206.137.0001)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (N04104.062.0550)
- AMPG Thumb Nut, 5/16"-18 Size, SS Grade 316 (NUT68251618)
- AMPG Thumb Nut, 5/16"-24 Size, SS Grade 18-8 (NUT68151624)
- AMPG Thumb Nut, 1/2"-13 Size, SS Grade 316 (NUT6821213)
- AMPG Thumb Nut, 3/8"-24 Size, SS Grade 18-8 (NUT6813824)
- AMPG Thumb Nut, #1/4"-28 Size, SS Grade 18-8 (NUT6811428)
- AMPG Thumb Nut, 1/4"-20 Size, SS Grade 316 (NUT6821420)
- ZORO SELECT 10-32X1/2 KNURLED THUMB SCREW ALUMINUM (1108TKAL)
- Ampg Thumb Nuts