Shop All Thumb Nuts
Ampg
Thumb Nut, 5/16"-18 Size, SS Grade 316
Mfr # NUT68251618
Zoro # G0640591
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16"-18
- Nut Style Thumb
- Basic Material Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # NUT68251618
- Zoro # G0640591
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | 5/16"-18 |
Width Across Flats | 1" |
Nut Height | 1" |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Nut Standards | NC-UNC Threads |
Item | Thumb Nut,5/16"-18 Size,SS Grade 316 |
Description
Thumb Nut,5/16 In.-18 Size,SS Grade 316
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFLITSCH Lock Nut, M75-1.50, Nickel Plated Brass, Nickel (GMM75)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 5 PK (3532-5/8X1.5DSL)
- BOSTITCH Collated Roofing Nail, 1-1/4 in L, 11 ga, Galvanized, Full Round Head, 15 Degrees (CR3DGAL)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy Steel (U07111.100.0250)
- AMPG Thumb Nut, 1/2"-13 Size, SS Grade 316 (NUT6821213)
- AMPG Thumb Nut, 5/16"-24 Size, SS Grade 18-8 (NUT68151624)
- AMPG Thumb Nut, 5/16"-18 Size, SS Grade 18-8 (NUT68151618)
- AMPG Thumb Nut, 3/8"-24 Size, SS Grade 18-8 (NUT6813824)
- AMPG Thumb Nut, 3/8"-16 Size, SS Grade 316 (NUT6823816)
- AMPG Thumb Nut, 1/4"-20 Size, SS Grade 316 (NUT6821420)
- ZORO SELECT Thumb Nut, #6-32, Gr 18-8, SS, Passivtd, PK5 (7212SS)
- Ampg Thumb Nuts