Shop All Thumb Nuts
Ampg
Thumb Nut, 5/16"-18 Size, SS Grade 18-8
Mfr # NUT68151618
Zoro # G0640871
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16"-18
- Nut Style Thumb
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # NUT68151618
- Zoro # G0640871
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | 5/16"-18 |
Nut Height | 1" |
Width Across Flats | 1" |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Nut Standards | NC-UNC Threads |
Item | Thumb Nut,5/16"-18 Size,SS Grade 18-8 |
Description
Thumb Nut,5/16 In.-18 Size,SS Grade 18-8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Eye Bolt 3/8"-16, Steel, Zinc Plated, 10 PK (52315)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS1149-C0332R)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (U38206.037.0001)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0300)
- AMPG Thumb Nut, 3/8"-16 Size, SS Grade 316 (NUT6823816)
- AMPG Thumb Nut, 5/16"-18 Size, SS Grade 316 (NUT68251618)
- AMPG Thumb Nut, #6-32 Size, SS Grade 316 (NUT682632)
- AMPG Thumb Nut, 1/4"-20 Size, SS Grade 316 (NUT6821420)
- AMPG Thumb Nut, 3/8"-24 Size, SS Grade 18-8 (NUT6813824)
- AMPG Thumb Nut, #10-24 Size, SS Grade 316 (NUT6821024)
- ZORO SELECT Thumb Nut, #2-56, Gr 18-8, SS, Passivtd, PK5 (7210SS)
- Ampg Thumb Nuts