Shop All Thumb Nuts
Ampg
Thumb Nut, #4-40 Size, SS Grade 316
Mfr # NUT682440
Zoro # G0640582
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #4-40
- Nut Style Thumb
- Basic Material Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # NUT682440
- Zoro # G0640582
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #4-40 |
Width Across Flats | 1/2" |
Nut Height | 5/8" |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Nut Standards | NC-UNC Threads |
Item | Thumb Nut,#4-40 Size,SS Grade 316 |
Description
Thumb Nut,#4-40 Size,SS Grade 316
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M14-2.00, Steel, Class 10, Black Oxide, 11 mm Ht, 50 PK (M04120.140.0001)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, Black (SJ3527N)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 3 in, Steel, Plain Finish, 20 PK (60791)
- ZORO SELECT High Crown Cap Nut, M5-0.80, 18-8 Stainless Steel, Plain, 10 mm H, 100 PK (M51400.050.0001)
- AMPG Thumb Nut, #10-24 Size, SS Grade 316 (NUT6821024)
- AMPG Thumb Nut, #6-32 Size, SS Grade 316 (NUT682632)
- AMPG Thumb Nut, 5/16"-18 Size, SS Grade 316 (NUT68251618)
- AMPG Thumb Nut, 5/16"-24 Size, SS Grade 18-8 (NUT68151624)
- AMPG Thumb Nut, 1/2"-13 Size, SS Grade 316 (NUT6821213)
- AMPG Thumb Nut, 5/16"-18 Size, SS Grade 18-8 (NUT68151618)
- ZORO SELECT 8-32X7/16 KNURLED THUMB SCREW STAINLESS STEEL (0807TK188)
- Ampg Thumb Nuts