Shop All Thumb Nuts
Ampg
Thumb Nut, 3/8"-24 Size, SS Grade 18-8
Mfr # NUT6813824
Zoro # G0640792
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 3/8"-24
- Nut Style Thumb
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # NUT6813824
- Zoro # G0640792
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | 3/8"-24 |
Nut Height | 1-1/4" |
Width Across Flats | 1" |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Item | Thumb Nut,3/8"-24 Size,SS Grade 18-8 |
Nut Standards | NC-UNC Threads |
Description
Thumb Nut,3/8 In.-24 Size,SS Grade 18-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-1/2 in L, 4 PK (71645)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Yellow Finish, 50 PK (08216)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50871)
- MIDWEST FASTENER 5/16" x 1-1/4" Linch Pins 6PK (930081)
- AMPG Thumb Nut, 1/2"-13 Size, SS Grade 316 (NUT6821213)
- AMPG Thumb Nut, #12-24 Size, SS Grade 18-8 (NUT6811224)
- AMPG Thumb Nut, 5/16"-18 Size, SS Grade 316 (NUT68251618)
- AMPG Thumb Nut, #10-24 Size, SS Grade 316 (NUT6821024)
- AMPG Thumb Nut, #4-40 Size, SS Grade 316 (NUT682440)
- AMPG Thumb Nut, #6-32 Size, SS Grade 316 (NUT682632)
- ZORO SELECT 8-32X3/8 KNURLED THUMB SCREW STAINLESS STEEL (0806TK188)
- Ampg Thumb Nuts