Shop All Thumb Nuts
Ampg
Thumb Nut, 3/8"-16 Size, SS Grade 316
Mfr # NUT6823816
Zoro # G0640661
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 3/8"-16
- Nut Style Thumb
- Basic Material Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # NUT6823816
- Zoro # G0640661
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | 3/8"-16 |
Width Across Flats | 1" |
Nut Height | 1-1/4" |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Item | Thumb Nut,3/8"-16 Size,SS Grade 316 |
Description
Thumb Nut,3/8 In.-16 Size,SS Grade 316
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 2 3/4 in, Steel, White Ruspert Finish, 25 PK (09754)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8 in. (U51798.037.0250)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel (4743)
- ZORO SELECT Spring Pin, Slot, 3/8x5/64 L, PK100 (5BU78)
- AMPG Thumb Nut, #12-24 Size, SS Grade 18-8 (NUT6811224)
- AMPG Thumb Nut, 5/16"-18 Size, SS Grade 18-8 (NUT68151618)
- AMPG Thumb Nut, 1/2"-13 Size, SS Grade 316 (NUT6821213)
- AMPG Thumb Nut, 5/16"-18 Size, SS Grade 316 (NUT68251618)
- AMPG Thumb Nut, #1/4"-28 Size, SS Grade 18-8 (NUT6811428)
- AMPG Thumb Nut, 1/4"-20 Size, SS Grade 316 (NUT6821420)
- ZORO SELECT 4-40X5/16 KNURLED THUMB SCREW STAINLESS STEEL (0405TK188)
- Ampg Thumb Nuts