Shop All Thumb Nuts
Ampg
Thumb Nut, #2-56 Size, SS Grade 18-8
Mfr # NUT681256
Zoro # G0641011
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #2-56
- Nut Style Thumb
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # NUT681256
- Zoro # G0641011
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #2-56 |
Nut Height | 7/16" |
Width Across Flats | 3/8" |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Item | Thumb Nut,#2-56 Size,SS Grade 18-8 |
Nut Standards | NC-UNC Threads |
Description
Thumb Nut,#2-56 Size,SS Grade 18-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 70 mm Phillips Pan Machine Screw, Zinc Plated Steel, 10 PK (MPPD060700-010P1)
- ZORO SELECT Spherical Washer, Fits Bolt Size M8 Steel, Black Oxide Finish, 1 PR (Z9522SET)
- GRIP-RITE Deck Screw, #9 x 2-1/2 in, Flat Head, Torx Drive (LP212STGDBK)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 15 PK (5MXC6)
- AMPG Thumb Nut, 3/8"-24 Size, SS Grade 18-8 (NUT6813824)
- AMPG Thumb Nut, 5/16"-24 Size, SS Grade 18-8 (NUT68151624)
- AMPG Thumb Nut, #1/4"-28 Size, SS Grade 18-8 (NUT6811428)
- AMPG Thumb Nut, 1/4"-20 Size, SS Grade 316 (NUT6821420)
- AMPG Thumb Nut, #4-40 Size, SS Grade 316 (NUT682440)
- AMPG Thumb Nut, #10-24 Size, SS Grade 316 (NUT6821024)
- ZORO SELECT 4-40X5/16 KNURLED THUMB SCREW ALUMINUM (0405TKAL)
- Ampg Thumb Nuts