Shop All Thumb Nuts
Ampg
Thumb Nut, 18-8 Grade, M4 Size, SS
Mfr # Z0274
Zoro # G0641930
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M4-0.7
- Nut Style Knurled Check
- Basic Material Steel
- Fastener Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z0274
- Zoro # G0641930
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | M4-0.7 |
Width Across Flats | 16.00mm |
Nut Height | 9.50mm |
Details
System of Measurement | Metric |
Nut Style | Knurled Check |
Basic Material | Steel |
Fastener Finish | Black Oxide |
Item | Thumb Nut,18-8 Grade,M4 Size,SS |
Nut Standards | Tooling Industry Standard |
Description
Thumb Nut,18-8 Grade,M4 Size,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 50 PK (U51050.025.0250)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 2-1/2 in Shank, 1-3/8 in ID, Steel, Plain (K2027-2-1/2-SS)
- FASTENMASTER FMHLGM278-500 10 x 2.87 in. Wood Screws Bucket 500 Piece (FA11357)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.655 in Flange Dia., .685 in L, Steel (BTI-CAH2-3716-150/B1)
- AMPG Thumb Nut, 5/16"-18 Size, SS Grade 18-8 (NUT68151618)
- AMPG Thumb Nut, 1/4"-20 Size, SS Grade 316 (NUT6821420)
- AMPG Thumb Nut, 5/16"-24 Size, SS Grade 18-8 (NUT68151624)
- AMPG Thumb Nut, 1/2"-13 Size, SS Grade 316 (NUT6821213)
- AMPG Thumb Nut, #1/4"-28 Size, SS Grade 18-8 (NUT6811428)
- AMPG Thumb Nut, 5/16"-18 Size, SS Grade 316 (NUT68251618)
- ZORO SELECT Thumb Nut, #4-40, Gr 18-8, SS, Passivtd, PK5 (4070)
- Ampg Thumb Nuts