Shop All Thumb Nuts
Ampg
Thumb Nut, #12-24 Size, SS Grade 18-8
Mfr # NUT6811224
Zoro # G0640950
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #12-24
- Nut Style Thumb
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # NUT6811224
- Zoro # G0640950
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #12-24 |
Nut Height | 3/4" |
Width Across Flats | 3/4" |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Item | Thumb Nut,#12-24 Size,SS Grade 18-8 |
Nut Standards | NC-UNC Threads |
Description
Thumb Nut,#12-24 Size,SS Grade 18-8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Grommet Nut, Slotted Drive, 3/8"-16 Sz, SS (Z4517)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04110.160.0080)
- MIDWEST FASTENER #6-32 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01963)
- RAMSET Wood Screw, 1/4 in, 2 in (12155)
- AMPG Thumb Nut, #1/4"-28 Size, SS Grade 18-8 (NUT6811428)
- AMPG Thumb Nut, 3/8"-24 Size, SS Grade 18-8 (NUT6813824)
- AMPG Thumb Nut, #6-32 Size, SS Grade 316 (NUT682632)
- AMPG Thumb Nut, 5/16"-18 Size, SS Grade 18-8 (NUT68151618)
- AMPG Thumb Nut, 5/16"-24 Size, SS Grade 18-8 (NUT68151624)
- AMPG Thumb Nut, 1/4"-20 Size, SS Grade 316 (NUT6821420)
- ZORO SELECT 10-32X3/8 KNURLED THUMB SCR WASHER ALUMINUM (1106TKWAL)
- Ampg Thumb Nuts