Shop All Thumb Nuts
Ampg
Thumb Nut, 1/2"-13 Size, SS Grade 316
Mfr # NUT6821213
Zoro # G0640722
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 1/2"-13
- Nut Style Thumb
- Basic Material Stainless Steel
- Material Grade 316
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # NUT6821213
- Zoro # G0640722
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | 1/2"-13 |
Nut Height | 1-9/16" |
Width Across Flats | 1-1/8" |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | Plain |
Item | Thumb Nut,1/2"-13 Size,SS Grade 316 |
Nut Standards | NC-UNC Threads |
Description
Thumb Nut,1/2 In.-13 Size,SS Grade 316
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39797.043.0200)
- ZORO SELECT Push-In Rivet, Dome Head, 5.5 mm Dia., 22 mm L, Nylon Body, 15 PK (9913PK)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, M6-1.00, Hexavalent Chromium Zinc, 10 Inserts (EZ-900610-20)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, White Steel Flat Head Phillips Drive, 40 PK (36246)
- AMPG Thumb Nut, 3/8"-16 Size, SS Grade 316 (NUT6823816)
- AMPG Thumb Nut, 5/16"-18 Size, SS Grade 18-8 (NUT68151618)
- AMPG Thumb Nut, 5/16"-18 Size, SS Grade 316 (NUT68251618)
- AMPG Thumb Nut, #12-24 Size, SS Grade 18-8 (NUT6811224)
- AMPG Thumb Nut, 1/4"-20 Size, SS Grade 316 (NUT6821420)
- AMPG Thumb Nut, 5/16"-24 Size, SS Grade 18-8 (NUT68151624)
- ZORO SELECT 10-32X5/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (1110TKW188)
- Ampg Thumb Nuts