Shop All Micrometers
Ampg
Thread Measure Triangle, On Loop
Mfr # Z9034
Zoro # G4885380
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating Not Rated
- Long Form Calibration Certificate No
- Included Certification None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9034
- Zoro # G4885380
- Country of Origin United States
- Category Micrometers
Details
Item | Thread Measure Triangle |
IP Rating | Not Rated |
Long Form Calibration Certificate | No |
Included Certification | None |
Description
Thread Measure Triangle,On Loop, IP Rating Not Rated, Long Form Calibration Certificate No, Included Certification None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Magnesium Float, Walking, 36x3-1/4" RE (CC812)
- WESTWARD Three Square File, 7 In, 39/40 TPI (12F778)
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 60 Grit (61785)
- SLUGGER BY FEIN Annular Cutter, 13/16" dia., 1" Cutting D (63134206041)
- HHIP 0-1" .00005" Indicating Micrometer (4200-0205)
- MITUTOYO Outside Micrometer, 0-1 in Range (102-327-10)
- ASIMETO 2.5-3 Measuring Range Asimeto Internal Micrometer (7209311)
- MITUTOYO Micrometers, Inside, Ext Rod, 50-500/.01mm (137-208)
- MITUTOYO Digimatic Micrometer Head (164-164)
- REED INSTRUMENTS Coating Thickness Gauge, 0-125 micromete (R7800-NIST)
- STARRETT Outside Micrometer, 3 to 4", 0.001" (436.1XRL-4)
- Ampg Precision Measuring Tools