Shop All Dial Indicators
Ampg
Taper Dial Indicator Contact, 2", 4-48 SS
Mfr # Z9378SS
Zoro # G4886948
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.1875 in
- Contact Point Shape Cylinder
- AGD Number AGD 1
- Stem Thread Size #4-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9378SS
- Zoro # G4886948
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.1875 in |
Stem Thread Size | #4-48 |
Details
Item | Taper Dial Indicator Contact,2",4-48 SS |
Contact Point Shape | Cylinder |
AGD Number | AGD 1 |
Description
Taper Dial Indicator Contact,2 In.,4-48 SS, Contact Point Shape Cylinder, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Switch Greenlee Model 555R (86449)
- METABO Burnisher guard and spindle 2" (626413000)
- ZORO SELECT Chipping Hammer Curved Cone Cross Chisel (19N780)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (503005)
- AMPG Brown and Sharpe Tip, Carbide, 0.08X1-7/16 (Z6802)
- AMPG Flat Dial Indicator Contact, 1/2", Steel (Z9491)
- AMPG Gage Ball Tip, 0.031, 4-48 (Z6931)
- AMPG Carbide Contact Point, 4mm, M2.5 (Z6967)
- AMPG Flat Dial Indicator Contact, 3/8Od, 4-48 (Z9366SS)
- AMPG Interapid Tip, Carbide, 0.08 X 13/16 (Z6739)
- MITUTOYO Dial Indicator, Fb, .0005-.125" (2507AB)
- Ampg Dial Indicators