Shop All T-Bolts
Ampg
T-Slot Bolt, 5/8-11X4, 18-8 SS USA
Mfr # Z1418
Zoro # G0816485
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clamp Bolt
- Material 18-8 SS
- Finish Unfinished
- For Use With Fits 5/8 table slot
- Shank Dia. (In.) 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Dia. (In.) | 5/8 |
Details
Item | T-Slot Bolt, 5/8-11X4, 18-8 SS USA |
Type | Clamp Bolt |
Material | 18-8 SS |
Finish | Unfinished |
For Use With | Fits 5/8 table slot |
End Mill Style | T-Slot |
Description
T-Slot Bolt, 5/8-11X4, 18-8 SS USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Tap and Die Set (49-22-5604)
- IGAGING IP54 Digital Welding Angle Gauge, 0-1.25"/0-32mm Range - 100-777 (100-777)
- AJAX TOOL WORKS Pneumatic Bit, Straight Punch, .498 Shnk (A963)
- EREM 4 1/2 in 500 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (512N)
- AMPG T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA (Z1407)
- J.W. WINCO DIN508-20-M16-10 T-Slot Nut Steel (A80184)
- J.W. WINCO DIN787-10-M10-40 T-Slot Bolt (A84046)
- J.W. WINCO DIN508-10-M8-NI T-Slot Nuts Stainless (8NGD2)
- TE-CO T-Bolt, Steel, 5/8-11x4 (46506)
- TE-CO T-Bolt, SS, 3/4-10x5 (46684)
- BIG HORN T-Bolt - 1/4-20 x 2-1/4, PK 5 (19764-5PK)
- Ampg T-Bolts