Shop All T-Bolts
Ampg
T-Slot Bolt, 5/8-11X3, 18-8 SS USA
Mfr # Z1416
Zoro # G0816424
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clamp Bolt
- Material 18-8 SS
- Finish Unfinished
- For Use With Fits 5/8 table slot
- End Mill Style T-Slot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shank Dia. (In.) | 5/8 |
Details
Item | T-Slot Bolt, 5/8-11X3, 18-8 SS USA |
Type | Clamp Bolt |
Material | 18-8 SS |
Finish | Unfinished |
For Use With | Fits 5/8 table slot |
End Mill Style | T-Slot |
Description
T-Slot Bolt, 5/8-11X3, 18-8 SS USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nut Rivet Gun, Metric, M3, M4, M5, M6 (5TUW4)
- ZORO SELECT Mandrel, Coarse, 10-32, For Use With 5TUR2 (5TUV5)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8RD)
- KNAACK Storagemaster® Drawer, 22 in. L x 16 in. W, Steel, White (471-3)
- AMPG T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA (Z1407)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x1-1/2 (46260)
- J.W. WINCO DIN508-14-M12-10 T-Slot Nut Steel (A80044)
- TE-CO T-Slot Bolt, 4140 Steel, 1/2"-13X2.5" (45461)
- J.W. WINCO DIN508-20-M16-10 T-Slot Nut Steel (A80184)
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 2 1/8, PK50 (823908G)
- TE-CO T-Slot Bolt, Carbon Steel, 1"X14" (45810)
- Ampg T-Bolts