Shop All T-Bolts
Ampg
T-Slot Bolt, 5/8-11X3-1/2, 18-8 SS USA
Mfr # Z1417
Zoro # G0816409
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clamp Bolt
- Material 18-8 SS
- Finish Unfinished
- For Use With Fits 5/8 table slot
- End Mill Style T-Slot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Dia. (In.) | 5/8 |
Details
Item | T-Slot Bolt, 5/8-11X3-1/2, 18-8 SS USA |
Type | Clamp Bolt |
Material | 18-8 SS |
Finish | Unfinished |
For Use With | Fits 5/8 table slot |
End Mill Style | T-Slot |
Description
T-Slot Bolt, 5/8-11X3-1/2, 18-8 SS USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Belt Grinder, 1 1/2 hp, Corded, 110 V (BG-248-3)
- PFERD 1-1/4" to 1" Plastic Adapter - for Vitrified Bench Grinding Wheels (69012)
- KNIPEX Spare Tips, Spare Tips for 46 10 A6, PK2 (46 19 A6)
- KLEIN TOOLS Pulling Grip for 3 to 3.5-Inch Diameter 30-Inch (KPS300-2)
- AMPG T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA (Z1407)
- TE-CO T-Slot Bolt, 4140 Steel, 5/8"-11X2.5" (45561)
- J.W. WINCO DIN508-16-M10-10 T-Slot Nut Steel (A80366)
- TE-CO T-Bolt, SS, 5/8-11x4 (46583)
- J.W. WINCO DIN508-10-M8-8 T-Slot Nut Steel (8N10G17)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x2 (46261)
- BIG HORN T-Bolt - 5/16-18 Inch x 2 1/2 Inch (19774)
- Ampg T-Bolts