Shop All T-Bolts
Ampg
T-Slot Bolt, 5/8-11X2, 18-8 SS USA
Mfr # Z1414
Zoro # G0816460
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clamp Bolt
- Material 18-8 SS
- Finish Unfinished
- For Use With Fits 5/8 table slot
- End Mill Style T-Slot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Dia. (In.) | 5/8 |
Details
Item | T-Slot Bolt, 5/8-11X2, 18-8 SS USA |
Type | Clamp Bolt |
Material | 18-8 SS |
Finish | Unfinished |
For Use With | Fits 5/8 table slot |
End Mill Style | T-Slot |
Description
T-Slot Bolt, 5/8-11X2, 18-8 SS USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18028)
- WESTWARD Roll Pin Punch Set, 1/16 To 5/16 In, 7 Pc (2AJL9)
- MILWAUKEE TOOL Step Drill Bit Set, 7 pcs. (48-89-9224, 48-89-9204)
- PANELLIFT Drywall Lift, 11 ft., 150 lb. Capacity (138-2)
- AMPG T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA (Z1407)
- J.W. WINCO GN506.1-10-M5 T-Nut Steel (506.1-10-M5)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X4" (45410)
- TE-CO T-Bolt, SS, 3/4-10x4 (46683)
- NATIONAL HARDWARE Zinc-Plated Silver Steel 2-1/2 in. L J-Bolt 40 lb (N232-876)
- J.W. WINCO T-Slot Bolts (787-8-M8-32)
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 2 1/2, PK50 (823909G)
- Ampg T-Bolts