Shop All T-Bolts
Ampg
T-Slot Bolt, 3/8-16X1-1/4, 18-8 SS USA
Mfr # Z1401
Zoro # G0802320
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clamp Bolt
- Material 18-8 SS
- Finish Unfinished
- For Use With Fits 3/8 table slot
- End Mill Style T-Slot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shank Dia. (In.) | 3/8 |
Details
Item | T-Slot Bolt, 3/8-16X1-1/4, 18-8 SS USA |
Type | Clamp Bolt |
Material | 18-8 SS |
Finish | Unfinished |
For Use With | Fits 3/8 table slot |
End Mill Style | T-Slot |
Description
T-Slot Bolt, 3/8-16X1-1/4, 18-8 SS USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive Socket Rail (49-66-6735)
- WESTWARD 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (4LXD7)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (477887)
- KT PRO TOOLS Combination Speed Wrench Set, Metric 13 Piece (A13201MR)
- AMPG T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA (Z1407)
- TE-CO T-Slot Bolt, Carbon Steel, 5/8"X2-1/2" (45504)
- J.W. WINCO DIN508-14-M12-8 T-Slot Nut Steel (12N14G17)
- BIG HORN T-Bolt - 5/16-18 x 2 1/2, PK 5 (19774-5PK)
- J.W. WINCO GN506-8-M6 T-Nut Zinc (506-8-M6)
- TE-CO T-Bolt, SS, 5/8-11x4 (46583)
- BIG HORN T-Bolt - 5/16-18 Inch x 3 1/2 Inch (19776)
- Ampg T-Bolts