Shop All T-Bolts
Ampg
T-Slot Bolt, 3/4-10X7, 18-8 SS USA
Mfr # Z1425
Zoro # G0795835
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clamp Bolt
- Material 18-8 SS
- Finish Unfinished
- For Use With Fits 3/4 table slot
- Shank Dia. (In.) 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Dia. (In.) | 3/4 |
Details
Item | T-Slot Bolt, 3/4-10X7, 18-8 SS USA |
Type | Clamp Bolt |
Material | 18-8 SS |
Finish | Unfinished |
For Use With | Fits 3/4 table slot |
End Mill Style | T-Slot |
Description
T-Slot Bolt, 3/4-10X7, 18-8 SS USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 in. Heavy Duty Auto Center Punch (8070-0484)
- WOODOWL Center Tapered Drill #14 - 1/4" (00720)
- GREENFIELD THREADING Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (384529)
- ARMOR COAT 10 Piece SAE L-Shape Hex Key Set, UST260071 (UST260071)
- AMPG T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA (Z1407)
- TE-CO T-Bolt, 4140 Steel, Thread 2-1/2inL (45860)
- J.W. WINCO GN506-8-M8 T-Nut Zinc (506-8-M8)
- TE-CO T-Bolt, 4140 Steel, 5/8-11x2-1/2 (46561)
- J.W. WINCO GN507-8-M6 T-Nut Zinc (507-8-M6)
- J.W. WINCO GN507-10-M8 T-Nut Zinc (507-10-M8)
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 1 3/4, PK50 (823906G)
- Ampg T-Bolts