Shop All T-Bolts
Ampg
T-Slot Bolt, 3/4-10X6, 18-8 SS USA
Mfr # Z1424
Zoro # G0795722
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clamp Bolt
- Material 18-8 SS
- Finish Unfinished
- For Use With Fits 3/4 table slot
- End Mill Style T-Slot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Dia. (In.) | 3/4 |
Details
Item | T-Slot Bolt, 3/4-10X6, 18-8 SS USA |
Type | Clamp Bolt |
Material | 18-8 SS |
Finish | Unfinished |
For Use With | Fits 3/4 table slot |
End Mill Style | T-Slot |
Description
T-Slot Bolt, 3/4-10X6, 18-8 SS USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m10x1.5 HSS 4 Flute Hand Tap Set (DWTS10X1.5)
- POSI LOCK Long Jaw, For Puller (PH-11654L)
- PROTO Ratcheting Wrench, Head Size 12mm (JSCVM12F)
- POWERBUILT Battery Pack For 20V Drill&Driver (692538E)
- AMPG T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA (Z1407)
- J.W. WINCO DIN508-20-M16-10 T-Slot Nut Steel (A80184)
- TE-CO T-Bolt, Steel, 1/2-13x3 (46404)
- J.W. WINCO DIN508-12-M10-8 T-Slot Nut Steel (10N12G17)
- J.W. WINCO T-Slot Bolts (787-8-M8-32)
- TE-CO T-Bolt, Steel, 5/8-11x2-1/2 (46503)
- TE-CO T-Bolt, Steel, 1/2-13x5 (46407)
- Ampg T-Bolts