Shop All T-Bolts
Ampg
T-Slot Bolt, 3/4-10X5, 18-8 SS USA
Mfr # Z1422
Zoro # G0795600
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clamp Bolt
- Material 18-8 SS
- Finish Unfinished
- For Use With Fits 3/4 table slot
- Shank Dia. (In.) 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Dia. (In.) | 3/4 |
Details
Item | T-Slot Bolt, 3/4-10X5, 18-8 SS USA |
Type | Clamp Bolt |
Material | 18-8 SS |
Finish | Unfinished |
For Use With | Fits 3/4 table slot |
End Mill Style | T-Slot |
Description
T-Slot Bolt, 3/4-10X5, 18-8 SS USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-062125B)
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A31)
- IRWIN Die, Threat Size: 5/16"-18, NC, 1" W, Round (3827)
- HHIP Spare Handle For 3" Milling Vise (3900-2137)
- AMPG T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA (Z1407)
- J.W. WINCO GN505-8-M6-MB Quarter Turn T-Nut Zinc (505-8-M6-MB)
- J.W. WINCO DIN508-10-M8-10 T-Slot Nut Steel (A80028)
- TE-CO T-Bolt, Steel, 1/2-13x3 (46404)
- TE-CO T-Bolt, SS, 1/2-13x2 (46481)
- J.W. WINCO T-Slot Bolts (787-8-M8-32)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x2-1/2 (46262)
- Ampg T-Bolts