Shop All T-Bolts
Ampg
T-Slot Bolt, 3/4-10X4, 18-8 SS USA
Mfr # Z1420
Zoro # G0795549
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Clamp Bolt
- Material 18-8 SS
- Finish Unfinished
- For Use With Fits 3/4 table slot
- Shank Dia. (In.) 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shank Dia. (In.) | 3/4 |
Details
Item | T-Slot Bolt, 3/4-10X4, 18-8 SS USA |
Type | Clamp Bolt |
Material | 18-8 SS |
Finish | Unfinished |
For Use With | Fits 3/4 table slot |
End Mill Style | T-Slot |
Description
T-Slot Bolt, 3/4-10X4, 18-8 SS USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 1/4 in Size, Standard Socket, black oxide (J7440)
- GREENLEE Electricians Tool Kit, 28 pcs., Backpack (0159-28BKPK)
- MAKITA 12V max CXT® Power Source (ADP06)
- RIDGID 24 Iron Pipe Wrench (31030)
- AMPG T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA (Z1407)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X4" (45410)
- TE-CO T-Bolt, Carbon Steel, Thread 2inL (45607)
- J.W. WINCO GN506-6-M5 T-Nut Zinc (506-6-M5)
- TE-CO T-Bolt, Steel, 5/8-11x2 (46502)
- TE-CO T-Slot Bolt, 4140 Steel, 5/8"-11X2.5" (45561)
- TE-CO T-Bolt, SS, 1/2-13x2 (46481)
- Ampg T-Bolts