Shop All T-Bolts
Ampg
T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA
Mfr # Z1407
Zoro # G0890475
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clamp Bolt
- Material 18-8 SS
- Finish Unfinished
- For Use With Fits 1/2 table slot
- Shank Dia. (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shank Dia. (In.) | 1/2 |
Details
Item | T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA |
Type | Clamp Bolt |
Material | 18-8 SS |
Finish | Unfinished |
For Use With | Fits 1/2 table slot |
End Mill Style | T-Slot |
Description
T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 100 ft Engineer's Tape Measure, 3/8 in Blade (ST101003X)
- PFERD 6" Half Round File - Swiss Pattern, Cut 0 (12575)
- TEKTON 10 mm Tip, 1/2 in. Drive, Metric (SHB23210)
- CAPRI TOOLS 19 mm Stubby Impact Socket, 3/8 in. Drive, 6 Point, Metric (CP53439)
- BIG HORN T-Bolt - 5/16-18 Inch x 1 1/2 Inch (19772)
- TE-CO T-Bolt, 4140 Steel, 1/2-13x3 (46463)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x6 (46267)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X7" (45415)
- J.W. WINCO DIN508-12-M8-10 T-Slot Nut Steel (A140301)
- TE-CO T-Bolt, 4140 Steel, 3/8-16x2-1/2 (46262)
- J.W. WINCO GN506.1-10-M5 T-Nut Steel (506.1-10-M5)
- Ampg T-Bolts