Shop All T-Bolts
Ampg
T-Slot Bolt, 1/2-13X1-1/4, 18-8 SS USA
Mfr # Z1405
Zoro # G0890493
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clamp Bolt
- Material 18-8 SS
- Finish Unfinished
- For Use With Fits 1/2 table slot
- Shank Dia. (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Dia. (In.) | 1/2 |
Details
Item | T-Slot Bolt, 1/2-13X1-1/4, 18-8 SS USA |
Type | Clamp Bolt |
Material | 18-8 SS |
Finish | Unfinished |
For Use With | Fits 1/2 table slot |
End Mill Style | T-Slot |
Description
T-Slot Bolt, 1/2-13X1-1/4, 18-8 SS USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (HP434-1872)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3755M)
- IGAGING 2 in 1 Digital Indicator & Depth Gage - 35-0917 (35-0917)
- PFERD 3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 120 Grit (49317)
- AMPG T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA (Z1407)
- J.W. WINCO DIN787-10-M10-63 T-Slot Bolt (A80390)
- J.W. WINCO DIN508-10-M8-10 T-Slot Nut Steel (A80028)
- J.W. WINCO DIN508-12-M8-10 T-Slot Nut Steel (A140301)
- TE-CO T-Bolt, Steel, 1/2-13x5 (46407)
- J.W. WINCO DIN508-8-M6-10 T-Slot Nut Steel (A80010)
- BIG HORN T-Bolt - 5/16-18 Inch x 1 1/2 Inch (19772)
- Ampg T-Bolts