Shop All T-Bolts
Ampg
T-Slot Bolt, 1/2-13X1-1/2, 18-8 SS USA
Mfr # Z1406
Zoro # G0890003
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clamp Bolt
- Material 18-8 SS
- Finish Unfinished
- For Use With Fits 1/2 table slot
- End Mill Style T-Slot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Dia. (In.) | 1/2 |
Details
Item | T-Slot Bolt, 1/2-13X1-1/2, 18-8 SS USA |
Type | Clamp Bolt |
Material | 18-8 SS |
Finish | Unfinished |
For Use With | Fits 1/2 table slot |
End Mill Style | T-Slot |
Description
T-Slot Bolt, 1/2-13X1-1/2, 18-8 SS USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type W Crimping Die, Blue (W5CVT)
- MILWAUKEE TOOL 500 MCM Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B500C)
- CAPRI TOOLS 3/8 in Drive 17 mm Universal Impact Socket (5-3317)
- M.A. FORD 3/8 X 1/2 X 2 Ball Xr Em (79075001)
- AMPG T-Slot Bolt, 1/2-13X1-3/4, 18-8 SS USA (Z1407)
- TE-CO T-Slot Bolt, Carbon Steel, 5/8"X2-1/2" (45504)
- J.W. WINCO DIN508-10-M8-8 T-Slot Nut Steel (8N10G17)
- TE-CO T-Bolt, 4140 Steel, 1/2-13x3 (46463)
- J.W. WINCO DIN508-12-M10-8 T-Slot Nut Steel (10N12G17)
- J.W. WINCO DIN508-8-M6-10 T-Slot Nut Steel (A80010)
- HAMPTON Small Zinc-Plated Silver Zinc 0.5625 in. L J-Bolt 60 lb (02-3459-850)
- Ampg T-Bolts