Shop All Metal Polish and Stone Care
Ampg
Surface Plate Cleaner, Pint, Cap Top
Mfr # Z9412
Zoro # G5259110
product price: $8.55
/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- VOC Content 9%
- Flash Point 170 Degrees F
- pH Value Alkaline
- Product Grouping Stone Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9412
- Zoro # G5259110
- Country of Origin United States
- Category Metal Polish and Stone Care
Details
Cleaner Form | Liquid |
Item | Surface Plate Cleaner |
VOC Content | 9% |
Flash Point | 170 Degrees F |
pH Value | Alkaline |
Product Grouping | Stone Cleaner |
Surfaces for Use On | Granite |
pH Level | 13 |
Properties | Biodegradable |
Biodegradable | Yes |
Description
Surface Plate Cleaner, Cleaner Form Liquid, Properties Biodegradable, Surfaces for Use On Granite, Flash Point 170 Degrees F, pH Level 13, pH Value Alkaline, VOC Content 9 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 36 qt Mop Bucket and Wringer (MPB-36)
- COLGATE-PALMOLIVE Murphy 22Oz Wd Cleaner (01031)
- BIODEFENSE 24/7 Ice Maker Cleaner, 8 fl oz, Liquid, PK4 (BD2474x8)
- KIMBERLY-CLARK PROFESSIONAL Pro Automatic Hard Roll Towel Dispenser, White, use Blue Core Towels, 12.66" x 16.44" x 9.18", Qty 1 (34349)
- AMPG Surface Plate Cleaner, 1/2 Gallon (Z9408)
- AMPG Surface Plate Cleaner, Quart (Z9407)
- AMPG Surface Plate Cleaner, Spray, Pint (Z9406)
- TARN-X PRO Tarnish Remover, 1 gal Bottle, PK4 (JEL TX-4PRO)
- WEIMAN Stainless Steel Cleaner and Polish, Floral Scent, 22 ozBottle, PK6 (108)
- ZEP Stainless Steel Cleaner, 16 oz., PK4 (1048844)
- JOHNSON DIVERSEY CONSUMER BRANDS Diversey Stainless Steel Cleaner & Polish, 17 oz. Aerosol Can, 12 Cans - 991224 (DRK 91224)
- Ampg Metal Polish and Stone Care