Shop All Metal Polish and Stone Care
Ampg
Surface Plate Cleaner, 5 Gallon
Mfr # Z9410
Zoro # G5259129
product price: $95.45
/ea
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Flash Point 170 Degrees F
- VOC Content 9%
- Properties Biodegradable
- Biodegradable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9410
- Zoro # G5259129
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Container Size | 5 gal |
Details
Cleaner Form | Liquid |
Item | Surface Plate Cleaner |
Flash Point | 170 Degrees F |
VOC Content | 9% |
Properties | Biodegradable |
Biodegradable | Yes |
Product Grouping | Stone Cleaner |
pH Value | Alkaline |
Surfaces for Use On | Granite |
pH Level | 13 |
Description
Surface Plate Cleaner, Cleaner Form Liquid, Container Size 5 gal, Properties Biodegradable, Surfaces for Use On Granite, Flash Point 170 Degrees F, pH Level 13, pH Value Alkaline, VOC Content 9 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Premium Reversible Drum Vac System, 55 gal, 1-1/2" Hose Dia., 19 scfm (6396)
- BETCO Cleaners & Detergents, Bottle, Lemon Scent, 4 PK (3554700)
- MIDWEST RAKE Handle, 82" L, Threaded Tip, 6" dia. Grip (SA20175)
- PROTOCHEM LABORATORIES Sewage Treatment De-Foamer And Foam Preventative, 1 gal., PK4 (PC-116-1)
- AMPG Surface Plate Cleaner, Pint, Cap Top (Z9412)
- AMPG Surface Plate Cleaner, 1/2 Gallon (Z9408)
- AMPG Surface Plate Cleaner, Spray, Pint (Z9406)
- AMPG Surface Plate Cleaner, 1 Gallon (Z9409)
- AMPG Surface Plate Cleaner, Quart (Z9407)
- GRANITE GOLD 24 Oz. Daily Granite Cleaner (GG0032)
- MISTY PBC-20, 32 oz., PK12 (1038804)
- Ampg Metal Polish and Stone Care