Shop All Micrometers
Ampg
Super Spline Mic Anvil
Mfr # Z9303
Zoro # G4885310
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Can be used Singly or in Pairs, All Anvils Securely Index to the Micrometer Face with our Heavy Duty Rubber Holding Boot
- Includes Reinforced Holding Boot
- Anvil Super Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # Z9303
- Zoro # G4885310
- Country of Origin United States
- Category Micrometers
Details
Item | Anvil Attachment |
Features | Can be used Singly or in Pairs, All Anvils Securely Index to the Micrometer Face with our Heavy Duty Rubber Holding Boot |
Includes | Reinforced Holding Boot |
Anvil | Super Spline |
Description
Super Spline Mic Anvil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools Adapter 1/4" Female X 1/4" Male, Chrome Finish (D001201)
- CHICAGO-LATROBE Screw Machine Drill Bit, #39 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50894)
- HANSON 1/4" Cobalt High Speed Steel Drill Bit (3016016)
- RIDGID Battery Charger For Li-Ion 12V (55193)
- AMPG Thread Measure Triangle, On Loop (Z9034)
- MITUTOYO 500 to 600/0.01mm Outside Mike I/A (104-144A)
- FOWLER Measuring Caliper Micrometer Mechanics Set (FOW72-229-711)
- INSIZE Electronic Depth Micrometer, 4" L Base (3540-50E)
- MITUTOYO Inside Micrometer, Tubular, 4 to 20"/.001", Extension Rod (139-178)
- HHIP 6"/150mm Splash-Proof Digimatic Caliper (4100-2806)
- MITUTOYO 4 to 52/.001" Inside Micrometer Ext. Rod (139-180)
- Ampg Precision Measuring Tools