Shop All Dial Indicators
Ampg
Stem Dial Indicator Point, 1.16", 4-48 SS
Mfr # Z9338LSS
Zoro # G4887471
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Point Dia. 0.062 in
- AGD Number AGD 1
- Contact Point Shape Cylinder
- Stem Thread Size #4-48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z9338LSS
- Zoro # G4887471
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 0.062 in |
Stem Thread Size | #4-48 |
Details
Item | Stem Dial Indicator Point,1.16",4-48 SS |
AGD Number | AGD 1 |
Contact Point Shape | Cylinder |
Description
Stem Dial Indicator Point,1.16 In.,4-48 SS, Contact Point Shape Cylinder, Stem Thread Size #4-48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Tool Steel, 0.9986 in. dia. (141199860)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 31/64 (C22755)
- KEO 7/8 x 82 deg HSS 6FLT Countersink (55030)
- PROTO Adjustable Wrench, 6" L, 15/16" Jaw Cap (J706LA)
- AMPG Stem Dial Indicator Point, .96", Steel (Z9336S)
- AMPG Extension Point, 1/2", M2.5 SS (Z9391SS-M)
- AMPG Flat Dial Indicator Point, 1/4" 4-48 SS (Z9311SS)
- AMPG Carbide Contact Point, 3mm, 4-48 (Z6962)
- AMPG Interapid Tip, Carbide, 2mm X 21mm (Z6526)
- AMPG Carbide Contact Point, 4mm, M2.5 (Z6967)
- MITUTOYO Dial Indicator, Fb, .001-1" (2417AB)
- Ampg Dial Indicators