Shop All Dial Indicators
Ampg
Starrett Tip, Carbide, 2mm X 5/8
Mfr # Z6013
Zoro # G4891026
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Point Dia. 2 mm
- AGD Number AGD 1
- Contact Point Shape Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z6013
- Zoro # G4891026
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 2 mm |
Details
Item | Starrett Tip,Carbide,2mm X 5/8 |
AGD Number | AGD 1 |
Contact Point Shape | Ball |
Description
Starrett Tip,Carbide,2mm X 5/8, Contact Point Shape Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022XD)
- SUPERIOR STEEL 10-Inch Long 3-Inch Wide SDS Plus Scaling Chisel Replaces Bosch HS1427 (SC1427)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 14 In Drill Size Fraction, 025 In Drill Size (200A116)
- KLEIN TOOLS Angled Rebar Hickey, Bends #7 Thru #9 (64312)
- AMPG Radius Dial Indicator Contact, 4-48, Steel (Z9397)
- AMPG Flat Dial Indicator Point, 7/8" M2.5 SS (Z9316SS-M)
- AMPG Brown and Sharpe Tip, Carbide, 0.04X1-7/16 (Z6645)
- AMPG Interapid Tip, Ruby, 2mm X 13/16 (Z6306)
- AMPG Flat Dial Indicator Contact, 3/8Od, M2.5 (Z9366MSS)
- AMPG Extension Point Kit, 1, 2, 3", SS (Z9350SS)
- AMPG Gage Ball Tip, 1/4, 4-48 (Z6940SS)
- Ampg Dial Indicators