Shop All Square Washers
Ampg
Square Washer, Fits Bolt Size M6 Steel, Galvanized Finish
Mfr # Z8906-G
Zoro # G1686056
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- For Screw Size M6
- System of Measurement Metric
- Washer Material Grade Low Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z8906-G
- Zoro # G1686056
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | M6 |
Inside Dia. | 9 mm |
Fits Bolt Sizes | M6 |
Outside Dia. | 50 mm |
Details
Item | Square Washer |
Material | Steel |
Finish | Galvanized |
System of Measurement | Metric |
Washer Material Grade | Low Carbon Steel |
Rockwell Hardness | B55 - B85 |
Thickness | 6 mm |
Thickness Tolerance | +0.73mm/-0.03mm |
Style | Square |
Product Type | Washer |
Description
Sq Washer for M6 Bolt 9 ID 50 Wd 6 Thk S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0300)
- ZORO SELECT M5-0.80 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.050.0012)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx8mm, PK100 (M51260.080.0008)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Bright, Offset Round Head, 30 Degrees (GRP8RH1)
- AMPG Square Washer, Fits Bolt Size M8 Steel, Black Oxide Finish (Z8908)
- AMPG Square Washer, Fits Bolt Size 1/2 in Fiberglass, Plain Finish (Z8344)
- AMPG Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish (Z8892SS)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/4 in Steel, Galvanized Finish, 16 PK (51979)
- VAST Square Washer, Fits Bolt Size 3/8 in Electro Galvanized Finish, 50 PK (V500 3/8EG-50)
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in Steel, Black Oxide Finish (Z8941-BOX)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Zinc Plated Finish (Z8727-ZN)
- Ampg Square Washers