Shop All Square Washers
Ampg
Square Washer, Fits Bolt Size M22 Steel, Galvanized Finish
Mfr # Z8922-G
Zoro # G1686309
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- For Screw Size M22
- System of Measurement Metric
- Inside Dia. 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z8922-G
- Zoro # G1686309
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | M22 |
Inside Dia. | 28 mm |
Fits Bolt Sizes | M22 |
Outside Dia. | 50 mm |
Details
Item | Square Washer |
Material | Steel |
Finish | Galvanized |
System of Measurement | Metric |
Thickness Tolerance | +0.73mm/-0.03mm |
Thickness | 6 mm |
Rockwell Hardness | B55 - B85 |
Washer Material Grade | Low Carbon Steel |
Style | Square |
Product Type | Washer |
Description
Sq Washer for M22 Bolt 28 ID 50 Wd 6 Thk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg, 5 PK (TSIX0250100P-005P)
- MIDWEST FASTENER Hex Nut, 3/8"-24, Steel, Plain, 6 PK (60676)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (U04114.037.0200)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (U04104.087.0300)
- AMPG Square Washer, Fits Bolt Size M8 Steel, Black Oxide Finish (Z8908)
- AMPG Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish (Z8892SS)
- AMPG Square Washer, Fits Bolt Size 1/2 in Fiberglass, Plain Finish (Z8344)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Black Oxide Finish (Z8945-BOX)
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in Low Carbon Steel, Black Oxide Finish (Z8936-BOX)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Galvanized Finish (Z8947G)
- TITAN FASTENERS Square Washer, Steel, Galvanized Finish (BMN12096)
- Ampg General Washers