Shop All Square Washers
Ampg
Square Washer, Fits Bolt Size 7/8 in Steel, Zinc Plated Finish
Mfr # Z8745-ZN
Zoro # G1685758
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 7/8 in
- System of Measurement Inch
- Fits Bolt Sizes 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z8745-ZN
- Zoro # G1685758
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 7/8 in |
Fits Bolt Sizes | 7/8 in |
Inside Dia. | .937 in |
Outside Dia. | 4 in |
Details
Item | Square Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Washer Material Grade | Low Carbon Steel |
Thickness Tolerance | +/-0.030 in |
Thickness | 1/4 in |
Rockwell Hardness | B55 - B85 |
Style | Square |
Product Type | Washer |
Description
Sq Washer for 7/8 Bolt .938 ID 4.00 Wd .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 50 PK (FHSIA0500175USA-050BX)
- SUBURBAN BOLT AND SUPPLY #8-32 x 3/8 in Hex Hex Machine Screw, Plain Steel (A0160100024HW)
- ZORO SELECT Elevator Bolt, 5/16"-18 Thrd Sz, 2 in L, Steel, Plain Finish, 25 PK (U08360.031.0200)
- MALCO Hog Ring Staples, Aluminum, 500 PK (HRA5EV)
- AMPG Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish (Z8892SS)
- ZORO SELECT Square Washer, Fits Bolt Size 1/4 in Low Carbon Steel, Black Oxide Finish (Z8935-BOX)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Galvanized Finish (Z8954G)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Low Carbon Steel, Black Oxide Finish (Z8942-BOX)
- ZORO SELECT Square Washer, Fits Bolt Size 1 in 18-8 Stainless Steel, Plain Finish (Z8781-188)
- FLEX-STRUT Washer, Sq, Channel Guide, 5/8" Hole (FS-5004-5/8 E/G)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Steel, Zinc Plated Finish (Z8735-ZN)
- Ampg Square Washers