Shop All Square Washers
Ampg
Square Washer, Fits Bolt Size 7/8 in Steel, Zinc Plated Finish
Mfr # Z8706-ZN
Zoro # G1685609
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 7/8 in
- System of Measurement Inch
- Washer Material Grade Low Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z8706-ZN
- Zoro # G1685609
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 7/8 in |
Fits Bolt Sizes | 7/8 in |
Inside Dia. | .937 in |
Outside Dia. | 3 in |
Details
Item | Square Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Washer Material Grade | Low Carbon Steel |
Thickness | 1/4 in |
Thickness Tolerance | +/-0.030 in |
Rockwell Hardness | B55 - B85 |
Style | Square |
Product Type | Washer |
Description
Sq Washer for 7/8 Bolt .938 ID 3.00 Wd .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 5/8 in L, 50 PK (U55000.037.0062)
- ZORO SELECT Wing Nut, M10-1.50, Steel, Zinc Plated, 17.30 mm Ht, 35 19/64 mm Max Wing Span, 50 PK (M16250.100.0001)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 5, Zinc Plated, 31/64 in Ht, 25 PK (U01330.056.0002)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Hot Dipped Galvanized, 3 in Lg, 1 in Hex Wd, 2 PK (250294BG)
- AMPG Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish (Z8892SS)
- AMPG Square Washer, Fits Bolt Size M8 Steel, Black Oxide Finish (Z8908)
- AMPG Square Washer, Fits Bolt Size 1/2 in Fiberglass, Plain Finish (Z8344)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Galvanized Finish (Z8954G)
- ZORO SELECT Square Washer, Fits Bolt Size 1/4 in 18-8 Stainless Steel, Plain Finish (Z8926-188)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 16 PK (50263)
- ZORO SELECT Square Washer, Fits Bolt Size 1/4 in Steel, Black Oxide Finish (Z8950H)
- Ampg General Washers