Shop All Square Washers
Ampg
Square Washer, Fits Bolt Size 5/8 in Steel, Zinc Plated Finish
Mfr # Z8704-ZN
Zoro # G1685679
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 5/8 in
- System of Measurement Inch
- Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z8704-ZN
- Zoro # G1685679
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 5/8 in |
Inside Dia. | .688 in |
Fits Bolt Sizes | 5/8 in |
Outside Dia. | 3 in |
Details
Item | Square Washer |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Thickness | 1/4 in |
Washer Material Grade | Low Carbon Steel |
Thickness Tolerance | +/-0.030 in |
Rockwell Hardness | B55 - B85 |
Style | Square |
Product Type | Washer |
Description
Sq Washer for 5/8 Bolt .688 ID 3.00 Wd .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54483)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.004", Pk20 (MSB004-20)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 7/8 in Shaft Dia, 20 PK (70671)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.016.0125)
- AMPG Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish (Z8892SS)
- AMPG Square Washer, Fits Bolt Size M8 Steel, Black Oxide Finish (Z8908)
- AMPG Square Washer, Fits Bolt Size 1/2 in Fiberglass, Plain Finish (Z8344)
- FLEX-STRUT Washer, Sq, Channel Guide, 1/4" Hole (FS-5004-1/4 E/G)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/4 in Steel, Galvanized Finish, 16 PK (51979)
- FLEX-STRUT Washer, Flat, Square, 1/2" Hole (FS-5003-1/2 E/G)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish (Z8937-ZN)
- Ampg Square Washers