Shop All Square Washers
Ampg
Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish
Mfr # Z8892SS
Zoro # G1685925
product price: $0.47
/ea
Sold in multiples of 20 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size 5/8 in
- System of Measurement Inch
- Fits Bolt Sizes 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z8892SS
- Zoro # G1685925
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 5/8 in |
Fits Bolt Sizes | 1/2 in |
Outside Dia. | 4 in |
Inside Dia. | .688 in |
Details
Item | Square Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Thickness Tolerance | +/-0.015 in |
Rockwell Hardness | B83 |
Thickness | 1/4 in |
Product Type | Washer |
Style | Square |
Description
Sq Washer for 5/8 Bolt .688 ID 4.00 Wd 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 5/16"-18 x 5/8 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK (#0223)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.500x2 L, PK10 (WWG-CLPZ-211)
- MORTON Thumb Screw, M10 Thread Size, 303 Stainless Steel, 8mm Head Ht (363610030SS)
- MAUDLIN PRODUCTS Slotted Shim Assortment C-4 X 4", Stainless Steel, PK80 (MSC4-SHK)
- AMPG Square Washer, Fits Bolt Size M8 Steel, Black Oxide Finish (Z8908)
- AMPG Square Washer, Fits Bolt Size 1/2 in Fiberglass, Plain Finish (Z8344)
- ZORO SELECT Square Washer, Fits Bolt Size 1/4 in 18-8 Stainless Steel, Plain Finish (Z8926-188)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 3/4 in Steel, Galvanized Finish, 60 PK (51978)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in 18-8 Stainless Steel, Plain Finish (Z8776-188)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in Steel, Zinc Plated Finish (Z8735-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in 18-8 Stainless Steel, Plain Finish (Z8952SS)
- Ampg Square Washers