Shop All Square Washers
Ampg
Square Washer, Fits Bolt Size 3/4 in Steel, Galvanized Finish
Mfr # Z8945G
Zoro # G8765727
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- For Screw Size 3/4 in
- System of Measurement Inch
- Thickness Tolerance +0.003/-0013 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z8945G
- Zoro # G8765727
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 3/4 in |
Outside Dia. | 2 in |
Inside Dia. | .812 in |
Fits Bolt Sizes | 3/4 in |
Details
Item | Square Washer |
Material | Steel |
Finish | Galvanized |
System of Measurement | Inch |
Thickness Tolerance | +0.003/-0013 in |
Thickness | 1/8 in |
Rockwell Hardness | B55 - B85 |
Application | Shimming & Construction |
Washer Material Grade | Low Carbon Steel |
Product Type | Washer |
Style | Square |
Description
Square Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENATION Back-to-Back Strap, No Adhesive, 12 in, 2 in Wd, Neon Yellow, 10 PK (2X12NYCAM)
- HANDI-CHEK Sheet Metal Screw Assort 365pc (DISP-SCREW365)
- HAMPTON Round U-Bolt, 3/8", 2-1/2 in Wd, 3-5/8 in Ht, Zinc Plated Steel (02-3450-126)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 9/32" L, Aluminum Plain, 500 PK (5ZVK7)
- AMPG Square Washer, Fits Bolt Size M8 Steel, Black Oxide Finish (Z8908)
- AMPG Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish (Z8892SS)
- AMPG Square Washer, Fits Bolt Size 1/2 in Fiberglass, Plain Finish (Z8344)
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in 18-8 Stainless Steel, Plain Finish (Z8936-188)
- TITAN FASTENERS Square Washer, Steel, Galvanized Finish (BMN12096)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Galvanized Finish (Z8948G)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish (Z8880-ZN)
- Ampg General Washers