Shop All Square Washers
Ampg
Square Washer, Fits Bolt Size 3/4 in Steel, Black Oxide Finish
Mfr # Z8931-BOX
Zoro # G1686467
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- System of Measurement Inch
- Thickness 1/8 in
- Thickness Tolerance +0.003/-0013 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z8931-BOX
- Zoro # G1686467
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 3/4 in |
Inside Dia. | .812 in |
Fits Bolt Sizes | 3/4 in |
Outside Dia. | 2 in |
Details
Item | Square Washer |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Thickness | 1/8 in |
Thickness Tolerance | +0.003/-0013 in |
Rockwell Hardness | B55 - B85 |
Washer Material Grade | Low Carbon Steel |
Style | Square |
Product Type | Washer |
Description
Sq Washer for 3/4 Bolt .813 ID 2.00 Wd 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Eyebolt, 3/4"x 2", Machine Sc (36500401)
- GRIP-RITE Thread Forming Screw, #7 x 7/16 in, Steel (NPF7161)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5 in L, 5 PK (U51007.050.0500)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (N04160.062.0200)
- AMPG Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish (Z8892SS)
- AMPG Square Washer, Fits Bolt Size 1/2 in Fiberglass, Plain Finish (Z8344)
- AMPG Square Washer, Fits Bolt Size M8 Steel, Black Oxide Finish (Z8908)
- ZORO SELECT Square Washer, Fits Bolt Size 3/8 in Low Carbon Steel, Black Oxide Finish (Z8927-BOX)
- FLEX-STRUT Washer, Sq, Channel Guide, 1/2" Hole (FS-5004-1/2 E/G)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Galvanized Finish (Z8948G)
- ZORO SELECT Square Washer, Fits Bolt Size 1/4 in Low Carbon Steel, Black Oxide Finish (Z8926-BOX)
- Ampg General Washers