Shop All Square Washers
Ampg
Square Washer, Fits Bolt Size 3/4 in Fiberglass, Plain Finish
Mfr # Z8368
Zoro # G8765307
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiberglass
- Finish Plain
- For Screw Size 3/4 in
- System of Measurement Inch
- Fits Bolt Sizes 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z8368
- Zoro # G8765307
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 3/4 in |
Fits Bolt Sizes | 3/4 in |
Outside Dia. | 2 in |
Inside Dia. | .765 in |
Details
Item | Square Washer |
Material | Fiberglass |
Finish | Plain |
System of Measurement | Inch |
Thickness Tolerance | +0.003/-0013 in |
Thickness | 1/8 in |
Application | Insulation & Cushioning |
Product Type | Washer |
Style | Square Plastic |
Description
Square Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-5)
- DEWALT Pin Drive Anchors, PK 50 (50382-PWR)
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Hot Dipped Galvanized, 25 PK (51163)
- ZORO SELECT Lag Screw, 1/2 in, 3 in, Steel, Black Oxide Hex Hex Drive, 100 PK (5048LB)
- AMPG Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish (Z8892SS)
- AMPG Square Washer, Fits Bolt Size 1/2 in Fiberglass, Plain Finish (Z8344)
- AMPG Square Washer, Fits Bolt Size M8 Steel, Black Oxide Finish (Z8908)
- FLEX-STRUT Washer, Flat, Square, 3/8" Hole (FS-5003-3/8 E/G)
- ZORO SELECT Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish (Z8777-188)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Black Oxide Finish (Z8945-BOX)
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in Steel, Black Oxide Finish (Z8960H)
- Ampg Square Washers