Shop All Square Washers
Ampg
Square Washer, Fits Bolt Size 1/4 in Steel, Galvanized Finish
Mfr # Z8950G
Zoro # G8765751
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Galvanized
- For Screw Size 1/4 in
- System of Measurement Inch
- Inside Dia. .312 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # Z8950G
- Zoro # G8765751
- Country of Origin United States
- Category Square Washers
Dimensions
For Screw Size | 1/4 in |
Inside Dia. | .312 in |
Outside Dia. | 2 in |
Fits Bolt Sizes | 1/4 in |
Details
Item | Square Washer |
Material | Steel |
Finish | Galvanized |
System of Measurement | Inch |
Thickness | 1/4 in |
Rockwell Hardness | B55 - B85 |
Thickness Tolerance | +/-0.015 in |
Application | Shimming & Construction |
Washer Material Grade | Low Carbon Steel |
Product Type | Washer |
Style | Square |
Description
Square Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 100 PK (1420BHT188)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 5 PK (M51050.200.0060)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42703)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Bronze Steel Pan Head Phillips Drive, 30 PK (35951)
- AMPG Square Washer, Fits Bolt Size M8 Steel, Black Oxide Finish (Z8908)
- AMPG Square Washer, Fits Bolt Size 1/2 in Fiberglass, Plain Finish (Z8344)
- AMPG Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish (Z8892SS)
- ZORO SELECT Square Washer, Fits Bolt Size 3/4 in Low Carbon Steel, Zinc Plated Finish (Z8958-ZN)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish (Z8937-ZN)
- TITAN FASTENERS Square Washer, Steel, Galvanized Finish (BMN12096)
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Hot Dipped Galvanized Finish (Z8880-HDG)
- Ampg General Washers